Shop All Metal Forming Machines
This Product is Discontinued
Jet
Pinch Roll Bender, 2 in Bending Length, 3 Rolls (Discontinued)
Mfr # EPR-2
Zoro # G7686309
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bending Length (In.) 2 in
- Rolls 3
- Capacity of Mild Steel (Gauge) 0.25
- Features All Electrical and Rotating Parts are Designed to Enhance Operator Safety and Comfort, Rugged Frame and Base and Hardened Rolling Shafts with Bronze Bushings the JET Electric Pinch Roll Bender is Built for Durability and Accuracy
- Max. Box Depth (In.) 31 in
Product Information
- Brand Jet
- MFR # EPR-2
- Zoro # G7686309
- UPC # 731325513431
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 2 in |
Max. Box Depth (In.) | 31 in |
Overall Length | 31 1/8 in |
Overall Height | 55 7/8 in |
Bending Length | 2 in |
Maximum Bar Width | 1 3/16 in |
Minimum Pipe Diameter | 1/4 in |
Overall Width | 19 3/4 in |
Minimum Pipe Size | 1 in |
Minimum Tube Diameter | 31 1/2 in |
Minimum Bar Width | 6 1/2 in |
Details
Description
Bar and Tube Bender, For Use With Metal Mild Steel, Solid Steel, Maximum Bar Thickness 1 3/16 in, Maximum Bar Width 1 3/16 in, Maximum Wall Thickness 3/16 in, Number of Rollers 3, Voltage 230V AC, Phase Three-Phase, Current 4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.