Shop JET
See all product information
Create Account
PipeCradleKit, 8in, 2in, Red, Steel, 2,000lb
- Mfr # JT1-2596
- Zoro # G322702931
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Pipe Cradles
Load Capacity
2,000 lb
Compatible Brand
JET
Overall Height
2 in
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-2596
- Zoro #
- G322702931
- UPC #
- 019907898337
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Length
- 8 in
- Overall Width
- 2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Flat-Folding Cradle Arms, Quick-Adjust Pin Design
Details
- Includes
- (2) Pipe Cradles
- Load Capacity
- 2,000 lb
- Compatible Brand
- JET
- Item
- Pipe Cradle Kit
- Color
- Red
- Compatible Mfr. Model Number
- JML-APC
- Material
- Steel
- Weight
- 7 lb
- Compatible with Product Type
- Material Lifts
- Features
- Flat-Folding Cradle Arms, Quick-Adjust Pin Design
- Shell Material
- Steel
- Wire Color
- Red
Description
Pipe Cradle Kit, Load Capacity 2,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.