AssmblyDolly, 48in, 14in, Blk/Rd, Stl, 2000lb
- Mfr # JT1-2594
- Zoro # G722702951
product price:Â
$
1,875.99
/ea
Key Features
Weight
250 lb
Handle Type
Folding
Load Capacity
2,000 lb
Overall Length
48 in
Compatible Brand
JET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-2594
- Zoro #
- G722702951
- UPC #
- 019907898313
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 27 in
- Overall Width
- 14 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Weight
- 250 lb
- Handle Type
- Folding
- Load Capacity
- 2,000 lb
- Compatible Brand
- JET
- Color
- Black/Red
- Item
- Counterbalance Assembly Dolly
- Includes
- Fixed Casters, Handle
- Compatible with Product Type
- Material Lifts
- Material
- Steel
- Compatible Mfr. Model Number
- JML-CBX
- Shell Material
- Steel
- Wire Color
- Black/Red
Description
Counterbalance Assembly Dolly, Load Capacity 2,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.