This item is Discontinued.

Jet Planer, Cast Iron, 5000 rpm, 5 HP 708544

Planer, Cast Iron, 5000 rpm, 5 HP (Discontinued)

  • Mfr # 708544
  • Zoro # G1811087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708544
Zoro #
G1811087
UPC #
19907100362
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
26 in
Depth of Cut (In.)
3/32 in
Overall Width (In.)
28 in
Overall Depth (In.)
44 in
Overall Height (In.)
23 in
Cutting Width (In.)
20 in
Cutting Thickness (In.)
8 in
Overall Width
36 5/8 in
Overall Height
41 3/8 in
Maximum Planer Depth of Cut
1/8 in
Head Diameter
3 3/16 in
Maximum Material Height
8 in
Blade Width
20 in
Table Length
24 3/4 in
Table Width
20 in
Maximum Material Width
20 in
Dust Port Diameter
5 in

Details

Item
Stationary Planer
Material
Cast Iron
Corded/Cordless
Corded
Cuts per Minute
20,000
Voltage
230V AC
Motor HP
5 hp
Speed
2
Feed Rates (FPM)
24/31
Features
Helical Cutter Head, Motor Phase 1, Two Speed Gearbox
Construction
Cast iron
Amps
23
No Load RPM
5,000 RPM
Tool Weight
753 lb
Phase
Single-Phase
Cutter Speed
5,000 RPM
Power Source
Corded
Current
27 A
Maximum Speed
5,000 RPM
Cutter Type
Helical Head
Number of Blades
92
Horsepower
5 hp
Planer Type
Floor
Planer Feed Rate
24/31 fpm

Description

Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Current 27 A, Horsepower 5 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 24/31 fpm, Cutter Type Helical Head, Number of Blades 92, Tool Weight 753 lb, Blade Width 20 in, Cuts per Minute 20,000, Cutter Speed 5,000 RPM, Dust Port Diameter 5 in, Head Diameter 3 3/16 in, Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.