Zoro Homepage

Pneumatic R12 Impact Wrench, 1-1/2 In.

  • Mfr # JET-5000

  • Zoro # G4286941


product price: $4,699.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1-1/2"
Free Speed
3,000 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-5000
Zoro #
G4286941
UPC #
662755112843
Country of Origin
Japan

Dimensions

Square Drive Size
1-1/2"
Min. Hose Size
3/4"

Details

Item
Pneumatic R12 Impact Wrench,1-1/2"
Free Speed
3,000 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Housing Material
Steel
Max. Bolt Capacity
2"
Torque Range
680 to 2720 ft.-lb.
Blows per Minute
500
Max. Torque
3400 ft.-lb.
Duty
Heavy Duty

Description

Pneumatic R12 Impact Wrench,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.