Zoro Homepage

Pneumatic Stroke Riveting Hammer, 1-5/8In

  • Mfr # JAT-900

  • Zoro # G4287179


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Blows per Minute
5,000 bpm
Stroke Length
1 5/8 in
Features
Short Barrel Length with a Round Shank Design
Overall Length
5 1/4 in
Duty
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAT-900
Zoro #
G4287179
UPC #
731325354461
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
1 5/8 in
Overall Length
5 1/4 in
Shank Size
0.401 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT
Min. Hose Size
3/8 in

Details

Item
Pneumatic Stroke Riveting Hammer,1-5/8"
Blows per Minute
5,000 bpm
Features
Short Barrel Length with a Round Shank Design
Duty
Light Duty
Includes
4-Piece Chisel Set
Handle Type
Pistol Grip
Vibration Level
19.3 m/sq sec
Number of Pieces
1
Housing Material
Aluminum
Tool Weight
3.28 lb
Air Pressure
90 psi
Air Inlet Type
NPT
Material Application
Wood, Plastics, Metals
Accessory Free Tool Change
Yes
Lock-On Switch
Yes
Standards
CE Certified
Sound Level
104 dB
Air Consumption
4 cfm
Power Source
Air Powered
Series
JAT

Description

Pneumatic Stroke Riveting Hammer,1-5/8 In., Duty Light Duty, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 5,000 bpm, Shank Size 0.401 in, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Wood, Plastics, Metals, Accessory Free Tool Change Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.