Shop JET
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PTW-2048B, 20in x 48in 6,600 LB Capacity Pallet Truck,
- Mfr # JT9-141172
- Zoro # G324158484
product price:Â
$
781.99
/ea
Key Features
Overall Height
48 in
Main Wheel Size
2-7/8 x 3-11/16 in
Load Capacity
6600 Ibs
Overall Length
63 in
Fork Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT9-141172
- Zoro #
- G324158484
- UPC #
- 731325808391
- Country of Origin
- China
- Load Capacity
- 6600 Ibs
Dimensions
- Overall Height
- 48 in
- Main Wheel Size
- 2-7/8 x 3-11/16 in
- Overall Length
- 63 in
- Fork Length
- 48 in
- Lifting Height Max.
- 7.5 in
- Fork Width
- 6-1/4 in
- Overall Width
- 20-1/2 in
Description
JET PTW Series Pallet Trucks are available in 5 different configurations. Each JET PTW Pallet Truck has a low profile of less than 3 inches, varying widths of 20 to 27 inches, and different lengths from 36 to 48 inches. High quality welded steel construction gives the PTW series a capacity of 6,000 pounds. The 200 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET PTW Series Pallet Trucks are built to handle heavy lifting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.