Shop ADAM EQUIPMENT

Pallet Jacks, Steel, 5000 lb Cap.

  • Mfr # PTSplus 5000a
  • Zoro # G923946680

product price: 
$
3,572.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Finish
Enamel
Width Across Forks
27 in
Series
PTSplus
Grease Fittings
1
Adjustment Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTSplus 5000a
Zoro #
G923946680
UPC #
0819309015154
Country of Origin
China
Frame Finish
Enamel
Series
PTSplus
Grease Fittings
1
Adjustment Type
Fixed
Wheel Type
Tread on Core
Fork Style
Standard
Battery Voltage
12V DC
Frame Material
Steel
Color
Blue
Load Capacity
5,000 lb
Assembled
Partially Assembled
Powered
Not Powered
Wheel Base
40 in
Number of Batteries
1
Handle Type
Ergonomic
Item
Pallet Jacks
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Ball Bearing
Steer Wheel/Tread Material
Polyurethane
Run Time
90 hr
Weight
110 kg
Operation
Manual
Load Wheel/Tread Material
Polyurethane
Maximum Decline
10 Degrees
Maximum Incline
10 Degrees
Steer Wheel Bearing Type
Ball Bearing
Handle Material
Steel
Features
Built-in electronic display to show loaded weight, 5000lb capacity
Charger Type
On-Board
Steering Arc
210 Degrees
Includes
Battery
Wire Color
Blue

Dimensions

Width Across Forks
27 in
Load Wheel Width
2 3/8 in
Maximum Lifting Height
8 in
Fork Width
6 in
Minimum Lifting Height
3 in
Fork Thickness
2 in
Turning Radius
10
Steer Wheel Diameter
7 in
Handle Height
47 1/2 in
Overall Length
47 in
Overall Height
62 in
Steer Wheel Width
2 in
Fork Length
45 in
Overall Width
27 in
Strokes To Maximum Lift Height
12
Load Wheel Diameter
2 3/4 in
Axle Dia.
1 in
Width Between Forks
14 1/4 in
Wire Rope Length
47 in
Length
47 in
Fits Chest Size
Built-in electronic display to show loaded weight, 5000lb capacity

Description

5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 1/4 in, Overall Length 47 in, Overall Width 27 in, Overall Height 62 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.