Shop JET
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Router Lift with Cast Table Kit,
- Mfr # JT9-737000CK
- Zoro # G423959425
product price:Â
$
2,407.99
/ea
Key Features
Size
40" x 32" x 42"
Table Size
32" x 24" x 1-1/2"
Router Lift Plate Size
11-3/4" x 9-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-737000CK
- Zoro #
- G423959425
- UPC #
- 731325718683
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 40" x 32" x 42"
- Table Size
- 32" x 24" x 1-1/2"
- Router Lift Plate Size
- 11-3/4" x 9-1/4"
Description
The JET Router table introduces a complete router table system to the JET lineup. Options include an easily transportable rolling stand, precision router lift, customizable fence system, and multiple options for dust collection. With several options for add-on accessories, the JET router table is the most versatile router table system on the market today. Users are able to mix and match to make the router table that bests suits their needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.