Zoro Homepage

Step Pulley Mill Machine, 1Ph, 115/230V

  • Mfr # 690162

  • Zoro # G1940211


product price: $18,798.99
/ea
Free Shipping & Returns

Key Features

Type
Step Pulley R8
Table Size (In.)
7-7/8 x 35-3/4
Voltage
115/230VAC
Motor HP
1-1/2
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690162
Zoro #
G1940211
UPC #
662755516092
Country of Origin
China

Dimensions

Table Size (In.)
7-7/8 x 35-3/4
Overall Depth
52 in
Quill Dia. (In.)
3-3/8
T-Slot Size (In.)
0 3/8
Overall Height
78 in
Overall Width
56
Quill Dia.
3 3/8 in
Overall Length
55"
Ram Travel Length
10-1/2"
Table Length
7 7/8 in
Table Width
35 3/4 in
Spindle Travel Length
5"

Details

Type
Step Pulley R8
Voltage
115/230VAC
Item
Knee and Column Milling Machine
Motor HP
1-1/2
Phase
1
Longitudinal Travel
22-1/4"
Cross Travel
9-1/2"
Longitudinal Travel (In.)
22.25
Cross Travel (In.)
9-1/2
Knee Travel (In.)
14
Max. Table Weight (lbs.)
500
Head Angle (Deg.)
90
Includes
2-Axis ACU-RITE 200S, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Spindle to Table (In.)
13-3/4
Number of T-Slots
3
Hz
60
Quill Travel (In.)
5
Features
Precision bored and honed milling head, Large diameter quill is chromed, High precision spindle bearings, Over 10" of front to back ram travel, Locks on all movable surfaces, 2 year warranty
Spindle Taper
R-8
Spindle Speed (RPM)
240 to 1550
Ram Travel (In.)
10-1/2
Number of Spindle Speeds
5
Table Load Capacity
500 lb
Horsepower
1 1/2 hp
Right-Hand Head Tilt
90 Degrees
Max. Spindle to Table Distance
13 3/4 in
Left-Hand Head Tilt
90 Degrees
Min. Spindle to Column Distance
5-1/4"
Min. Spindle Speed
240 RPM
Max. Spindle Speed
1,550 RPM
Spindle Speed Control
Step Pulley
Max. Spindle To Column Distance
15-3/4"

Description

Knee and Column Milling Machine, Spindle Speed Control Step Pulley, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 1, Voltage 115/230VAC, Longitudinal Travel 22-1/4 In., Cross Travel 9-1/2 In., Min. Spindle Speed 240 RPM, Max. Spindle Speed 1,550 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.