Zoro Homepage
This item is Discontinued.
Jet Var Speed Mill Machine, 1Ph, 2HP, 115/230V 690402

Var Speed Mill Machine, 1Ph, 2HP, 115/230V (Discontinued)

  • Mfr # 690402
  • Zoro # G9879037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690402
Zoro #
G9879037
UPC #
662755977299
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 49
Overall Depth
63 in
T-Slot Size (In.)
0 3/8
Quill Dia. (In.)
3-3/8
Overall Width
65-1/2
Overall Height
85
Quill Dia.
3 3/8 in

Description

Variable Speed Milling Machine, Phase 1, Voltage 115/230, Longitudinal Travel 34 in, Cross Travel 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.