Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Speed Milling Machine, 2 HP, 230V

  • Mfr # 690161

  • Zoro # G9924284


product price: $21,290.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Step Pulley R8
Table Size (In.)
9 x 42
Voltage
230V
Motor HP
2
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690161
Zoro #
G9924284
UPC #
662755516085
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
9 x 42
Overall Height
82 in
Overall Depth
57 in
Quill Dia. (In.)
3-3/8
Quill Dia.
3 3/8 in
T-Slot Size (In.)
0 3/8
Overall Width
64 in
Overall Length
64 in
Table Width
42 in
Spindle Taper Size
R-8
Ram Travel Length
13-3/8 in
Spindle Travel Length
5 in
Table Length
9 in
Table Work Surface - Width
42 in
Table Work Surface - Depth
9 in
Quill Diameter
3 3/8 in

Details

Type
Step Pulley R8
Voltage
230V
Item
Vertical Milling Machine
Motor HP
2
Phase
Three
Longitudinal Travel
23-7/8 in
Cross Travel
12-1/2 in
Longitudinal Travel (In.)
23.87
Cross Travel (In.)
12-1/2
Knee Travel (In.)
14-1/2
Spindle Taper
R8
Includes
One Shot Lubrication System, Way Covers, Draw Bar, Tool Box with Tools, and Tolerance Test Sheet
Features
Meehanite Casting, Precision Bored and Honed Milling Head, Large Diameter Quill Is Chromed, High Precision Class 7 Spindle Bearings, Spindle Head Is Internally Cooled, Satin Chrome Finished Dials, Heavy-Duty Splined Motor Drive, One-Piece Quill Pinion and Shaft, Three-Stage Power Downfeed with Automatic Stop, Heavy-Duty Spindle Brake, Precision Hardened and Ground Ways and Table, Adjustable Gibs Throughout, Internally Coolant Tank Built Into Casting Base for Use with Coolant System (Coolant Pump Not Included)
Quill Travel (In.)
5
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Number of T-Slots
3
Max. Table Weight (lbs.)
550
Head Angle Front/Back (Deg.)
45
Spindle Speed (RPM)
80 to 5440
Head Angle (Deg.)
90
Ram Travel (In.)
13-3/8
Hz
60
Motor Type
TEFC
Spindle to Table (In.)
17-1/2
Left-Hand Head Tilt
90 Degrees
Forward Head Tilt
45 Degrees
Number of Spindle Speeds
16
Right-Hand Head Tilt
90 Degrees
Min. Spindle Speed
80 RPM
Horsepower
2 hp
Table Load Capacity
550 lb
Max. Spindle to Table Distance
17 1/2 in
Min. Spindle to Column Distance
4-1/2 in
Backward Head Tilt Adjustment
45 Degrees
Max. Spindle To Column Distance
19 in
Max. Spindle Speed
5,440 RPM
Maximum Cross Travel
12 1/2 in
Includes Digital Readout
Digital Readout Included
Head Tilt - Backward
45 Degrees
Milling Head Drive
Belt Drive
Spindle to Column Distance - Minimum
4 1/2 in
Collet Capacity -Maximum
7/8 in
Maximum Spindle Travel
5 in
Collet Capacity -Minimum
1/8 in
Head Swivel - Left
90 Degrees
Maximum Knee Travel
14 1/2 in
Drawbar Style
Manual
Spindle Speed - Minimum
80 RPM
Included Powerfeeds
X-Axis Powerfeed, Y-Axis Powerfeed
Maximum Longitudinal Travel
23 7/8 in
Series
JTM-1
Digital Readout Included
Acu-Rite 203
Head Tilt - Forward
45 Degrees
Spindle to Table Distance
17 1/2 in
Spindle Speed - Maximum
5,440 RPM
Spindle To Column Distance - Maximum
19 in
Maximum Ram Travel
13 3/8 in
Manufacturer Warranty
2 yr

Description

Vertical Milling Machine, Table Length 9 in, Table Width 42 in, 2 hp, Table Load Capacity 550 lb, Phase Three, Voltage 230V, Longitudinal Travel 23-7/8 in, Cross Travel 12-1/2 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 5,440 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.