Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Band Saw, HP 1,115/230 V

  • Mfr # 414500

  • Zoro # G9817166


product price: $2,644.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
6" x 14"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
115/230V AC
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414500
Zoro #
G9817166
UPC #
731325338744
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
6"
Max. Blade Length
92 1/2 in
Min. Blade Length
92 1/2 in
Overall Height
73 1/2 in
Min. Blade Width
1/8 in
Overall Depth
20 in
Overall Width
22 1/2 in
Table Dimensions
14 in x 14 in
Max. Blade Width
3/4 in
Blade Thickness
0.025 in
Blade Length
92 1/2 in
Throat Depth - Vertical
13 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
6" x 14"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
115/230V AC
HP
1 hp
Speeds
39 to 3300 fpm
Miter Capacity
45 Degrees
Corded/Cordless
Corded
Application
Metal
Corded/Banded
Corded
RPM
1725
Hz
60 Hz
Features
Cast Iron Frame, Conveniently Located On/Off Switch, Exclusive Gear Box Design Allows for A Wider Variety of Metal, Non-Ferrous Metal and Plastic Applications, Solid (1) Piece Steel Base for Extra Stability, Wood
Cutting Angle
45 Degrees Right 15 Degrees Left
Includes
Dust Chute, Miter Gauge, On/Off Switch, Saw Blade
Amps AC
16.0 A
Phase
1
SFPM Range
Metal: 39 to 278 SFPM, Wood: 3,300 SFPM
Band Saw Type
Vertical
Rectangular Cutting Capacity - Horizontal
6 in x 14 in
Round Cutting Capacity - Horizontal
6 in
Number of Speed Settings
8
Material Application
Metal
Miter Angle Range
0 Degrees to 45 Degrees Right
Band Saw Operation
Manual
Current
16.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 in x 14 in, Throat Depth - Vertical 13 1/2 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range Metal: 39 to 278 SFPM, Wood: 3,300 SFPM, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings 8, Material Application Metal, Blade Length 92 1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.