Zoro Homepage

Vertical Band Saw, HP 1,230/460 V

  • Mfr # 414504C

  • Zoro # G9816791


product price: $2,981.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cutting Capacity Round
13-1/2"
Voltage
230/460V AC
HP
1 hp
Speeds
39 to 3300 fpm
Miter Capacity
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414504C
Zoro #
G9816791
UPC #
731325376043
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
93 1/2 in
Overall Height
73 1/2 in
Min. Blade Width
1/8 in
Blade Thickness
0.025 in
Overall Depth
26 in
Max. Blade Width
3/4 in
Overall Width
18 1/2 in
Table Dimensions
14 in x 14 in
Blade Length
92 1/2 in
Throat Depth - Vertical
12 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 1/2 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 13 1/2 in, SFPM Range Metal: 39 to 278 SFPM, Wood: 3,300 SFPM, Miter Angle Range 15 Degrees Left to 45 Degrees Right, Number of Speed Settings 8, Material Application Metal, Blade Length 92 1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.