Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 691944

  • Zoro # G7686080


product price: $62,947.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691944
Zoro #
G7686080
UPC #
731325524963
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Overall Depth
59 in
T-Slot Size (In.)
3-5/8
Overall Height
96 1/2 in
Quill Dia. (In.)
4-1/8
Overall Width
82 in
Quill Dia.
4 1/8 in
Spindle Taper Size
R-8
Overall Length
79-7/8 in
Table Length
12 in
Table Width
54 in
Ram Travel Length
25 in
Spindle Travel Length
5 in
Table Work Surface - Width
54 in
Column Width
14 1/4 in
T-Slot Width
5/8 in
Table Work Surface - Depth
12 in
T-Slot Depth
3/4 in
Quill Diameter
4 1/8 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine with 3-Axis CNC
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Head Angle Front/Back (Deg.)
45
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Spindle to Table (In.)
23
Hz
60
Ram Travel (In.)
25
Number of T-Slots
3
Head Angle (Deg.)
90
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Spindle Taper
R8
Max. Table Weight (lbs.)
925
Ram Swivel (Deg.)
90
Quill Travel (In.)
5
Spindle Speed (RPM)
80 to 3800
Includes
Variable Speed Vertical Milling Machine, 3-X Accurate G2 Millport CNC Package, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Motor Type
Totally Enclosed Fan-Cooled
Min. Spindle to Table Distance
23 in
Table Load Capacity
925 lb
Max. Spindle to Table Distance
23 in
Backward Head Tilt Adjustment
45 Degrees
Right-Hand Head Tilt
90 Degrees
Forward Head Tilt
45 Degrees
Max. Spindle Speed
3,800 RPM
Min. Spindle to Column Distance
7-1/2 in
Horsepower
5 hp
Ram Turret Swivel
90 Degrees
Max. Spindle To Column Distance
27-3/4 in
Min. Spindle Speed
80 RPM
Left-Hand Head Tilt
90 Degrees
Maximum Spindle Travel
5 in
Spindle to Table Distance
23 in
Maximum Knee Travel
19 1/4 in
Manufacturer Warranty
2 yr
Included CNC Package
3-Axis
Head Swivel - Right
90 Degrees
Maximum Ram Travel
25 in
Maximum Cross Travel
15 5/16 in
Maximum Longitudinal Travel
33 7/8 in
Head Tilt - Backward
45 Degrees
Spindle Speed - Maximum
3,800 RPM
Motor Speed - Maximum
1,720 RPM
Sound Level
72 dB
Head Swivel - Left
90 Degrees
Spindle Speed - Minimum
80 RPM
Head Tilt - Forward
45 Degrees
Standards
CSA/CUS
Spindle To Column Distance - Maximum
27 3/4 in
Spindle to Column Distance - Minimum
7 1/2 in
Frequency
60 Hz
Series
JTM-1254RVS
Current
6.5 A, 13 A

Description

Vertical Milling Machine with 3-Axis CNC, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.