Zoro Homepage

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 691945

  • Zoro # G7686047


product price: $64,745.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691945
Zoro #
G7686047
UPC #
731325524970
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
Quill Dia. (In.)
4-1/8
Overall Width
82 in
Overall Depth
59 in
T-Slot Size (In.)
3-5/8
Overall Height
96 1/2 in
Quill Dia.
4 1/8 in
Spindle Travel Length
5 in
Table Width
54 in
Overall Length
79-7/8 in
Ram Travel Length
25 in
Table Length
12 in
Spindle Taper Size
R-8
Quill Diameter
4 1/8 in
T-Slot Depth
3/4 in
Column Width
14 1/4 in
Table Work Surface - Depth
12 in
Table Work Surface - Width
54 in
T-Slot Width
5/8 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine with 3-Axis CNC
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Head Angle Front/Back (Deg.)
45
Spindle Taper
R8
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Number of T-Slots
3
Includes
Variable Speed Vertical Milling Machine, 3-X Accurate G2 Millport CNC Package, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Hz
60
Ram Swivel (Deg.)
90
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Quill Travel (In.)
5
Head Angle (Deg.)
90
Ram Travel (In.)
25
Spindle Speed (RPM)
80 to 3800
Max. Table Weight (lbs.)
925
Spindle to Table (In.)
23
Motor Type
Totally Enclosed Fan-Cooled
Max. Spindle To Column Distance
27-3/4 in
Left-Hand Head Tilt
90 Degrees
Max. Spindle Speed
3,800 RPM
Min. Spindle to Column Distance
7-1/2 in
Forward Head Tilt
45 Degrees
Max. Spindle to Table Distance
23 in
Horsepower
5 hp
Backward Head Tilt Adjustment
45 Degrees
Min. Spindle to Table Distance
23 in
Right-Hand Head Tilt
90 Degrees
Table Load Capacity
925 lb
Min. Spindle Speed
80 RPM
Ram Turret Swivel
90 Degrees
Head Swivel - Right
90 Degrees
Maximum Spindle Travel
5 in
Spindle to Column Distance - Minimum
7 1/2 in
Manufacturer Warranty
2 yr
Motor Speed - Maximum
1,720 RPM
Maximum Longitudinal Travel
33 7/8 in
Spindle Speed - Minimum
80 RPM
Standards
CSA/CUS
Maximum Knee Travel
19 1/4 in
Spindle to Table Distance
23 in
Maximum Ram Travel
25 in
Maximum Cross Travel
15 5/16 in
Spindle To Column Distance - Maximum
27 3/4 in
Head Tilt - Forward
45 Degrees
Head Tilt - Backward
45 Degrees
Sound Level
72 dB
Series
JTM-1254RVS
Included CNC Package
3-Axis
Spindle Speed - Maximum
3,800 RPM
Frequency
60 Hz
Head Swivel - Left
90 Degrees
Drawbar Style
Air-Powered
Current
6.5 A, 13 A

Description

Vertical Milling Machine with 3-Axis CNC, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.