Zoro Homepage

Vertical Milling Machine, 4-1/8" Quill

  • Mfr # 698127

  • Zoro # G7686196


product price: $29,781.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Variable Speed R8
Table Size (In.)
12 x 54
Voltage
230/460V
Motor HP
5
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698127
Zoro #
G7686196
UPC #
731325516814
Country of Origin
Taiwan, Province of China

Dimensions

Table Size (In.)
12 x 54
T-Slot Size (In.)
3-5/8
Overall Height
96 1/2 in
Overall Depth
59 in
Overall Width
82 in
Quill Dia. (In.)
4-1/8
Quill Dia.
4 1/8 in
Table Length
12 in
Spindle Taper Size
R-8
Table Width
54 in
Overall Length
79-7/8 in
Spindle Travel Length
5 in
Ram Travel Length
25 in
T-Slot Width
5/8 in
Column Width
14 1/4 in
Quill Diameter
4 1/8 in
T-Slot Depth
3/4 in
Table Work Surface - Depth
12 in
Table Work Surface - Width
54 in

Details

Type
Variable Speed R8
Voltage
230/460V
Item
Vertical Milling Machine
Motor HP
5
Phase
Three
Longitudinal Travel
33-7/8 in
Longitudinal Travel (In.)
33.88
Cross Travel (In.)
15-21/64
Knee Travel (In.)
19-1/4
Spindle Taper
R8
Number of T-Slots
3
Ram Swivel (Deg.)
90
Head Angle Front/Back (Deg.)
45
Features
Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
Spindle Speed (RPM)
80 to 3800
Spindle to Table (In.)
23
Ram Travel (In.)
25
Max. Table Weight (lbs.)
925
Quill Travel (In.)
5
Hz
60
Feed Rate for Power Down Feed (In.)
0.0015, 0.003, 0.006
Includes
Variable Speed Vertical Milling Machine, DP700 DRO, X Power Feed and Power Draw Bar, Spindle Safety Guard, Led Machine Lamp, Dual Locks On All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
Head Angle (Deg.)
90
Motor Type
Totally Enclosed Fan-Cooled
Min. Spindle Speed
80 RPM
Forward Head Tilt
45 Degrees
Max. Spindle To Column Distance
27-3/4 in
Left-Hand Head Tilt
90 Degrees
Min. Spindle to Column Distance
7-1/2 in
Max. Spindle to Table Distance
23 in
Backward Head Tilt Adjustment
45 Degrees
Ram Turret Swivel
90 Degrees
Table Load Capacity
925 lb
Horsepower
5 hp
Right-Hand Head Tilt
90 Degrees
Number of Spindle Speeds
Variable
Max. Spindle Speed
3,800 RPM
Min. Spindle to Table Distance
23 in
Head Swivel - Left
90 Degrees
Maximum Cross Travel
15 5/16 in
Manufacturer Warranty
2 yr
Spindle Speed - Maximum
3,800 RPM
Includes Digital Readout
Digital Readout Included
Drawbar Style
Air-Powered
Maximum Knee Travel
19 1/4 in
Collet Capacity -Maximum
1 in
Spindle Speed - Minimum
80 RPM
Collet Capacity -Minimum
1/8 in
Motor Speed - Maximum
1,720 RPM
Digital Readout Included
Newall DP700
Current
6.5 A, 13 A
Standards
CSA/CUS
Sound Level
72 dB
Series
JTM-1254RVS
Head Tilt - Forward
45 Degrees
Included Powerfeeds
X-Axis Powerfeed
Maximum Spindle Travel
5 in
Spindle To Column Distance - Maximum
27 3/4 in
Maximum Ram Travel
25 in
Spindle to Table Distance
23 in
Head Tilt - Backward
45 Degrees
Head Swivel - Right
90 Degrees
Frequency
60 Hz
Maximum Longitudinal Travel
33 7/8 in
Spindle to Column Distance - Minimum
7 1/2 in

Description

Vertical Milling Machine, Table Length 12 in, Table Width 54 in, 5 hp, Table Load Capacity 925 lb, Phase Three, Voltage 230/460V, Longitudinal Travel 33-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.