Shop JETCO
See all product information
Create Account
Torque Screwdriver
- Mfr # MAS-36 IN
- Zoro # G623785428
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Replaceable Bit Capable
Fixed Bit
Tip Size
1/4 in
Includes Calibration Certification
Calibration Certificate Included
Handle Shape
Straight
Primary Scale Increments
0.5 in-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAS-36 IN
- Zoro #
- G623785428
- UPC #
- 850087173636
- Country of Origin
- United States
- Item
- Torque Screwdriver
- Replaceable Bit Capable
- Fixed Bit
- Includes Calibration Certification
- Calibration Certificate Included
- Handle Shape
- Straight
- Primary Scale Increments
- 0.5 in-oz
- Torque - Minimum
- 6 in-oz
- Rotation
- Clockwise
- Torque - Maximum
- 36 in-oz
- ESD Safety
- Not ESD Safe
- Tip Style
- Square
- Includes Insulation
- Not Insulated
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.5 in-oz, Clockwise, Inch-Ounce, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.