Shop JETCO
See all product information
Create Account
Torque Screwdriver
- Mfr # MAS-100z
- Zoro # G323785506
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Replaceable Bit Capable
Fixed Bit
Torque - Minimum
20 in-oz
Includes Insulation
Not Insulated
Tip Style
Square
Includes Calibration Certification
Calibration Certificate Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAS-100z
- Zoro #
- G323785506
- UPC #
- 850087173629
- Country of Origin
- United States
- Item
- Torque Screwdriver
- Replaceable Bit Capable
- Fixed Bit
- Torque - Minimum
- 20 in-oz
- Includes Insulation
- Not Insulated
- Tip Style
- Square
- Includes Calibration Certification
- Calibration Certificate Included
- ESD Safety
- Not ESD Safe
- Primary Scale Increments
- 1 in-oz
- Torque - Maximum
- 100 in-oz
- Handle Shape
- Straight
- Rotation
- Clockwise
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 1 in-oz, Clockwise, Inch-Ounce, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.