This item is Discontinued.

Jewett Cameron Co Exercise Pen with Stakes- Black - 48 in. ZW 11648

Exercise Pen with Stakes- Black - 48 in. (Discontinued)

  • Mfr # ZW 11648
  • Zoro # G315829485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZW 11648
Zoro #
G315829485
UPC #
612634126485
Country of Origin
China

Description

The Lucky Dog heavy duty indoor/outdoor wire exercise pens with E-coating finish are built for durability convenience and your pet's safety. This Lucky Dog pen has 8 panels that are 24 in. wide and 48 in. tall with a double latch built-in gate providing a 6' diameter area and allowing many shape configurations. Lucky Dog exercise pens include ground anchors fold flat for traveling/storage and requires no tools for assembly. Perfect instant exercise area for at home travel or shows. Pair with Lucky Dog crate for complete pet play and safety area. Features: -No tools required easy set up -Includes 8 stakes 8 rubber feet and 4 assembly clips -Can be used for a variety of pets -Collapsible design and handle for easy transport and storage -For use indoor &outdoor -Rust-resistant E-coating finish for durability -Sturdy wire construction for safety -Pair with Lucky Dog 22 in. 24 in. 30 in. 36 in. or 48 in. crate for complete pet play and safety area -Color - Black -Door opening is 14.25 W x 41.75 H in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.