Perimeter Patrol Welded Wire Black Powder Coat Fence - 7'6"Wx6'H 4 Panel Kit

  • Mfr # RF10005B-04

  • Zoro # G902646907


product price:  $1,427.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight
198.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RF10005B-04
Zoro #
G902646907
UPC #
-
Country of Origin
China

Details

Weight
198.25 lbs
Item
H Panel Kit

Description

PERIMETER PATROLTM OUTDOOR SECURITY BARRIERS PERIMETER PATROLTM WELDED WIRE FENCE POWDER COAT FINISH 4 PANEL KIT SECURITY BARRIERS CREATE AN ENCLOSED SPACE OR LINEAR FENCE PANEL FOR OUTDOOR AREAS. SECURITY FENCES ARE GREAT FOR CROWD CONTROL, JOB SITE SECURITY, STORAGE/TRANSPORT PALLET SYSTEMS AND MORE. FRAMING IS MADE OF 1-1/8" DIAMETER X 19 GAUGE TUBULAR STEEL. ALL PANELS INCLUDE TWO GALVANIZED CLAMPS ATTACHED TO EACH PANEL AND 24"L X 9"W STEEL BASE PLATES. SAFETY YELLOW BASE PLATES ALLOW FLOOR ANCHORING FOR PERMANENT INSTALLATION. WIRE FENCES ARE MADE OF 8 GAUGE WIRE IN 2" X 4" WELDED MESH PATTERN. PERIMETER PATROLTM FENCES ARE REINFORCED WITH A VERTICAL 1-1/8" SQUARE TUBE STEEL SUPPORT FOR EXTRA STRENGTH. THE PRODUCT INCLUDES (4) PANELS W/CLAMPS, (5) BASES ON REUSABLE PALLET. REUSABLE ENGINEERED PALLET IS INCLUDED WITH PERIMETER PATROL 7.5' PANELS ONLY. MAKES UNLOADING AND LOADING EASY AND SAFE WHILE PROVIDING STORAGE WHEN PANELS ARE NOT IN USE. DESIGNED FOR STORAGE OF BOTH BASES AND PANELS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.