Shop J&H LED

100W Commercial Parking Lot LED Pole Light - Adjustable Watts and CCT 27/40/50K

  • Mfr # JH-SBS100W-82F

  • Zoro # G915874656


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Lumens
12000
Voltage
120-277V
Max. Fixture Wattage
100W
Fixture Voltage
120-277V
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JH-SBS100W-82F
Zoro #
G915874656
UPC #
850010636276
Country of Origin
China

Dimensions

Width
14 in
Height
6 in
Length
20 in

Details

Lumens
12000
Voltage
120-277V
Max. Fixture Wattage
100W
Fixture Voltage
120-277V
Standards
ETL Listed
Item - Area and Roadway Fixtures
Pole Lights
Color Temperature
2700K/4000K/5000K
Lighting Technology
Integrated LED
Watts
100W/80W/60W
Color
Bronze
Input Voltage
120-277V
Wattage Equivalency
250W
Dimmable
Yes
Light Appearance
5000K Daylight
Indoor/Outdoor Usage
Outdoor
Light Output
12,000 Lumens
Bulb Base Type
Integrated LED
Body Material
Aluminum
Lumens Selectable
12,000/ 9,600/ 7,200
IP Rating
IP65
Fixture Housing Material
Aluminum
Fixture Housing Color
Bronze

Description

60W, 80W, and 100W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and open areas High Output LED Parking Lot Light provides Lumen Boost Levels from 7,200 to 12,000 lumens for bright, wide-area illumination Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design LED Security Pole Light provides reliable illumination for enhancing safety and security around parking lots, campuses, and building perimeters Pole Light includes arm mount for round poles, square poles, and wall mounting for versatile installation options


  • 60W, 80W, and 100W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and open areas
  • High Output LED Parking Lot Light provides Lumen Boost Levels from 7,200 to 12,000 lumens for bright, wide-area illumination
  • Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design
  • LED Security Pole Light provides reliable illumination for enhancing safety and security around parking lots, campuses, and building perimeters
  • Pole Light includes arm mount for round poles, square poles, and wall mounting for versatile installation options
  • L70 rated LED Pole Light with 70,000-hour lifespan for long-lasting, maintenance-free operation
  • ETL Listed LED Pole Light for Wet Locations with IP65 rating ensures safe and dependable operation in rain, snow, and harsh outdoor conditions
  • 6kV Surge Protection safeguards the LED Pole Light from electrical spikes for durable, long-lasting performance
  • Corrosion-Resistant LED Pole Light constructed with all-weather die-cast aluminum housing for extended outdoor use
  • Universal 120–277V Line Voltage Operation ensures compatibility with standard commercial and residential electrical systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.