Shop J&H LED

240W Commercial Parking Lot LED Pole Light - Adjustable Watts and CCT 27/40/50K

  • Mfr # JH-SBS240W-82F
  • Zoro # G515874643

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Lumens
28800
Voltage
120V to 277V
Max. Fixture Wattage
240W
Lighting Technology
Integrated LED
Fixture Voltage
120V to 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JH-SBS240W-82F
Zoro #
G515874643
UPC #
850010636313
Country of Origin
China

Dimensions

Width
16 in
Height
7 in
Length
32 in

Details

Lumens
28800
Voltage
120V to 277V
Max. Fixture Wattage
240W
Lighting Technology
Integrated LED
Watts
240W/190W/140W
Fixture Voltage
120V to 277V
Item - Area and Roadway Fixtures
Pole Lights
Standards
ETL Listed
Color Temperature
2700 K, 4000 K, 5000 K
Color
Bronze
Indoor/Outdoor Usage
Outdoor
Light Output
28,800 Lumens
Dimmable
Yes
Input Voltage
120-277V
Bulb Base Type
Integrated LED
Wattage Equivalency
500W
Light Appearance
5000K Daylight
Fixture Housing Material
Aluminum
IP Rating
IP65
Fixture Housing Color
Bronze
Body Material
Aluminum
Lumens Selectable
28,800/ 22,800/ 16,800

Description

144W, 192W, and 240W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and large open areas High Output LED Parking Lot Light provides Lumen Boost Levels from 17,280 to 28,800 lumens for bright, wide-area illumination Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design LED Security Pole Light enhances safety and visibility for parking lots, campuses, and building perimeters Pole Light includes arm mount for round poles, square poles, and wall mounting for versatile installation options


  • 144W, 192W, and 240W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and large open areas
  • High Output LED Parking Lot Light provides Lumen Boost Levels from 17,280 to 28,800 lumens for bright, wide-area illumination
  • Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design
  • LED Security Pole Light enhances safety and visibility for parking lots, campuses, and building perimeters
  • Pole Light includes arm mount for round poles, square poles, and wall mounting for versatile installation options
  • L70 rated LED Pole Light with 70,000-hour lifespan for long-lasting, maintenance-free operation
  • ETL Listed LED Pole Light for Wet Locations with IP65 rating ensures reliable performance in rain, snow, and harsh outdoor conditions
  • 6kV Surge Protection safeguards the LED Pole Light from electrical spikes for durable, long-lasting operation
  • Corrosion-Resistant LED Pole Light constructed with all-weather die-cast aluminum housing for extended outdoor use
  • Universal 120–277V Line Voltage Operation ensures compatibility with standard commercial and residential electrical systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.