150W Commercial Parking Lot LED Pole Light - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-SBS150W-82F
- Zoro # G615874666
Key Features
Specifications
Details
- MFR #
- JH-SBS150W-82F
- Zoro #
- G615874666
- UPC #
- 850010636283
- Country of Origin
- China
- Lumens
- 18000
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 150W
- Lighting Technology
- Integrated LED
- Watts
- 150/120W/90W
- Fixture Voltage
- 120V to 277V
- Color
- Bronze
- Standards
- ETL Listed
- Item - Area and Roadway Fixtures
- Pole Lights
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Light Output
- 18,000 Lumens
- Wattage Equivalency
- 320W
- Bulb Base Type
- Integrated LED
- Indoor/Outdoor Usage
- Outdoor
- Dimmable
- Yes
- Input Voltage
- 120-277V
- Light Appearance
- 5000K Daylight
- Lumens Selectable
- 18,000/ 14,400/ 10,800
- IP Rating
- IP65
- Body Material
- Aluminum
- Fixture Housing Color
- Bronze
- Fixture Housing Material
- Aluminum
Dimensions
- Height
- 7 in
- Length
- 24 in
- Width
- 16 in
Description
90W, 120W, and 150W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and large open areas High Output LED Parking Lot Light provides Lumen Boost Levels from 10,800 to 18,000 lumens for bright, wide-area illumination Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design LED Security Pole Light enhances safety and visibility for parking lots, campuses, and building perimeters Pole Light includes arm mount for round poles, square poles, and wall mounting for flexible installation options
- 90W, 120W, and 150W LED Pole Light designed for commercial, industrial, and residential outdoor applications including parking lots, building exteriors, walkways, and large open areas
- High Output LED Parking Lot Light provides Lumen Boost Levels from 10,800 to 18,000 lumens for bright, wide-area illumination
- Switchable Color Temperature LED Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor lighting design
- LED Security Pole Light enhances safety and visibility for parking lots, campuses, and building perimeters
- Pole Light includes arm mount for round poles, square poles, and wall mounting for flexible installation options
- L70 rated LED Pole Light with 70,000-hour lifespan for long-lasting, maintenance-free operation
- ETL Listed LED Pole Light for Wet Locations with IP65 rating ensures reliable performance in rain, snow, and harsh outdoor conditions
- 6kV Surge Protection safeguards the LED Pole Light from electrical spikes for durable, long-lasting operation
- Corrosion-Resistant LED Pole Light constructed with all-weather die-cast aluminum housing for extended outdoor use
- Universal 120–277V Line Voltage Operation ensures compatibility with standard commercial and residential electrical systems
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.