
11 in. 180-Degree Twin Spoke Mounting Bracket Tenon Adapter for LED Outdoor Pole Lights
Mfr # JH-1TSB180-54C
Zoro # G115874616
original price:Â $39.95 , new price: $39.19 , 1 percent off
new price:Â $39.19
/eaKey Features
Height
11 in
Color
Bronze
Mounting
Up to 2.5" Round Pole
Length
4 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH-1TSB180-54C
Zoro #
G115874616
UPC #
850010636658
Country of Origin
China
Dimensions
Height
11 in
Length
4 in
Width
8 in
Details
Item
Lighting Bracket
Color
Bronze
Mounting
Up to 2.5" Round Pole
Housing Material
Steel
Compatible
2-3/8" Slip Fitter
Weight Capacity
110 lbs per head
Indoor/Outdoor Usage
Outdoor
Description
- Holds two lighting fixtures extending horizontally on a single pole
- Allows fixtures to be adjusted horizontally for optimal coverage
- Compatible with standard 2-3/8 inch slip fitters
- Base fits poles up to 2.52 inches in diameter
- Built to withstand outdoor conditions for long-lasting performance
- Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
- Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.