250-Watt Equivalent Black Outdoor Integrated LED Landscape Path Bollard Light

  • Mfr # JH-DGL12W-27R

  • Zoro # G515874674


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Color Temperature
5000K
Dimmable
No
Bollard Item
Bollard Light
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-DGL12W-27R
Zoro #
G515874674
UPC #
653180149924
Country of Origin
China

Dimensions

Length
11.5 in
Width
4 in
Height
19.3 in

Details

Color Temperature
5000K
Dimmable
No
Bollard Item
Bollard Light
Voltage
120-277V
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Integrated LED
Bollard Material
Aluminum
Wattage Equivalency
250W
Lumens
1200
Bulb Technology
Integrated LED
Standards
ETL Listed
Color
Black
Watts
12W
CCT Selectable
5000K
Light Appearance
5000K Daylight

Description

  • Weatherproof die-cast aluminum construction
  • Operates in extreme temperatures from -4°F to 104°F
  • Produces 1200 lumens for effective lighting
  • Black finish
  • 5000K color temperature
  • Multi-volt 120-Volt to 277-Volt LED surface mount bollard
  • Ideal for pathways, gardens, and outdoor areas
  • Consumes over 80% less energy than traditional halogen lights
  • Rated lifespan of 50,000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.