
3 in. Round Mounting Bracket for Outdoor Pole Lights
Mfr # JH-1RTA3-54C
Zoro # G115874678
product price: $33.45
/eaKey Features
Height
8.27 in
Length
3.02 in
Width
3.02 in
Mounting
Up to 3" Round Pole
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH-1RTA3-54C
Zoro #
G115874678
UPC #
850010636429
Country of Origin
China
Dimensions
Height
8.27 in
Length
3.02 in
Width
3.02 in
Details
Mounting
Up to 3" Round Pole
Item
Lighting Bracket
Color
Bronze
Housing Material
Aluminum
Weight Capacity
100 lbs
Compatible
2-3/8" Slip Fitter
Indoor/Outdoor Usage
Outdoor
Description
- Ensures secure mounting of fixtures on 3-inch round poles
- Constructed from robust materials to withstand outdoor conditions
- Compatible with standard 2-3/8 inch slip fitters
- Allows for easy installation and adjustment of lighting fixtures
- Enables precise control over light positioning
- Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
- Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.