30W Outdoor LED Wall Pack Light, 3900 Lumens, Selectable CCT 2700K/4000K/5000K, Bronze
- Mfr # JH-RWPGW-52C
- Zoro # G815874633
Key Features
Specifications
Product Information
- MFR #
- JH-RWPGW-52C
- Zoro #
- G815874633
- UPC #
- 653180148996
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Height
- 10 in
- Length
- 11 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 30W
- Lumens
- 3900
- Fixture Housing Color
- Bronze
- Dimmable
- 0V to 10V dimming
- Standards
- ETL Listed
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Indoor/Outdoor Usage
- Outdoor
- Wattage Selectable
- 30W/24W/18W
- CCT Selectable
- 3000K/4000K/5000K
- Lumens Selectable
- 3,900/ 3,120/ 2,340
- Bulb Base Type
- Integrated LED
- Wattage Equivalency
- 100W
- IP Rating
- IP65
- Body Material
- Aluminum
- Max. Fixture Wattage
- 30W
Description
LED wall pack light for outdoor security lighting, exterior wall lighting, commercial wall mount light, and building lighting applications Outdoor LED wall pack light with selectable wattage 30W, 24W, and 18W for adjustable brightness and energy efficient security lighting Selectable CCT LED wall pack light 2700K, 4000K, 5000K for warm white, neutral white, and daylight outdoor wall lighting Commercial LED wall pack light supports 120-277V for commercial lighting, industrial lighting, and residential outdoor security lighting 0-10V dimmable LED wall pack light with dimming down to 10% for adjustable outdoor lighting, security lighting, and energy savings
- LED wall pack light for outdoor security lighting, exterior wall lighting, commercial wall mount light, and building lighting applications
- Outdoor LED wall pack light with selectable wattage 30W, 24W, and 18W for adjustable brightness and energy efficient security lighting
- Selectable CCT LED wall pack light 2700K, 4000K, 5000K for warm white, neutral white, and daylight outdoor wall lighting
- Commercial LED wall pack light supports 120-277V for commercial lighting, industrial lighting, and residential outdoor security lighting
- 0-10V dimmable LED wall pack light with dimming down to 10% for adjustable outdoor lighting, security lighting, and energy savings
- Outdoor LED wall mount light with die cast aluminum housing for durable exterior wall lighting and long lasting security lighting performance
- Frosted polycarbonate lens LED wall pack light provides uniform outdoor lighting, reduced glare, and improved visibility for security lighting
- IP65 rated LED wall pack light and ETL listed for wet location outdoor wall lighting, security lighting, and all weather conditions
- Side hinged LED wall pack light fixture allows easy installation, fast wiring, and hands free setup for wall mount lighting
- Outdoor LED wall pack security light ideal for parking lot lighting, walkway lighting, garage lighting, and building perimeter lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.