12W Outdoor LED Wall Sconce, 960 Lumens, Selectable CCT 2700K/4000K/5000K, White
- Mfr # JH-SCOGW-52A
- Zoro # G815874640
product price:Â
$
53.65
/ea
Key Features
Voltage
120V to 277V
Width
2.2 in
Height
5-1/2 in
Length
5-1/2 in
Light Technology
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH-SCOGW-52A
- Zoro #
- G815874640
- UPC #
- 653180149061
- Country of Origin
- China
Dimensions
- Width
- 2.2 in
- Height
- 5-1/2 in
- Length
- 5-1/2 in
Details
- Item
- Wall Light
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 12W
- Lumens
- 960
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Dimmable
- 0V to 10V dimming
- Fixture Housing Color
- White
- Standards
- ETL Listed
- Input Voltage
- 120-277V
- Wattage Equivalency
- 60W
- Bulb Base Type
- Integrated LED
- Indoor/Outdoor Usage
- Outdoor
- CCT Selectable
- 3000K/4000K/5000K
- Body Material
- Aluminum
- Max. Fixture Wattage
- 12W
Description
Outdoor wall sconce provides reliable lighting for exterior walls, entryways, patios, and walkways Down light LED wall light provides focused illumination for building perimeter and security lighting applications Selectable CCT 2700K/4000K/5000K for warm, neutral, and daylight exterior wall lighting 0-10V dimmable wall light with smooth brightness control for commercial and residential lighting applications 120-277V wide voltage wall mount light supports commercial and residential outdoor lighting installations
- Outdoor wall sconce provides reliable lighting for exterior walls, entryways, patios, and walkways
- Down light LED wall light provides focused illumination for building perimeter and security lighting applications
- Selectable CCT 2700K/4000K/5000K for warm, neutral, and daylight exterior wall lighting
- 0-10V dimmable wall light with smooth brightness control for commercial and residential lighting applications
- 120-277V wide voltage wall mount light supports commercial and residential outdoor lighting installations
- IP65 rated outdoor wall light for wet location use in exterior and harsh weather environments
- Integrated LED design delivers energy efficient exterior lighting with long lasting performance
- Hardwired wall mount light for secure installation on exterior walls and building surfaces
- ETL listed wall light fixture for safe and reliable indoor and outdoor lighting performance
- Outdoor wall sconce ideal for entryway lighting, walkway lighting, patio lighting, and building applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.