Zoro Homepage

4 in. Round Mounting Bracket for Outdoor Pole Lights

  • Mfr # JH-1RTA4-54C

  • Zoro # G515874636


product price: $34.99
/ea

Key Features

Width
9 in
Mounting
Up to 4" Round Pole
Housing Material
Aluminum
Color
Bronze
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-1RTA4-54C
Zoro #
G515874636
UPC #
850010636436
Country of Origin
China

Dimensions

Width
9 in
Length
9 in
Height
8 in

Details

Mounting
Up to 4" Round Pole
Housing Material
Aluminum
Color
Bronze
Item
Lighting Bracket
Weight Capacity
100 lbs
Compatible
2-3/8" Slip Fitter
Indoor/Outdoor Usage
Outdoor

Description

  • Facilitates secure attachment of fixtures to 4-inch round poles
  • Constructed from robust materials to withstand outdoor conditions
  • Compatible with standard 2-3/8 inch slip fitters
  • Allows for easy installation and adjustment of lighting fixtures
  • Enables precise control over light positioning
  • Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
  • Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.