French Iron Round Pier Mount 8 In. French Iron
- Mfr # PMB4942-FRN
- Zoro # G815388475
product price:Â
$
160.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Standards
UL Damp
Length
8 in
Watts
W
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMB4942-FRN
- Zoro #
- G815388475
- UPC #
- 782042435827
- Country of Origin
- China
- Item
- Post
- Finish
- French Iron
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Watts
- W
- Housing Material
- Aluminum
- Lamp Included
- No
- Voltage
- 120V
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 4 in
- Length
- 8 in
- Width
- 8 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.