
4 in. Square Mounting Bracket for Outdoor Pole Lights
Mfr # JH-1STA4-54C
Zoro # G715874672
product price: $42.39
/eaKey Features
Width
4.3 in
Housing Material
Steel
Height
8.2 in
Length
4.3 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-1STA4-54C
Zoro #
G715874672
UPC #
850010636450
Country of Origin
China
Dimensions
Width
4.3 in
Height
8.2 in
Length
4.3 in
Details
Item
Lighting Bracket
Housing Material
Steel
Color
Bronze
Mounting
Up to 4" Square Pole
Indoor/Outdoor Usage
Outdoor
Weight Capacity
110 lbs
Compatible
2-3/8" Slip Fitter
Description
- Transforms the top of a 4-inch square pole into a 2-3/8 inch tenon
- Integrates seamlessly with poles of any gauge and material
- Compatible with standard 2-3/8 inch slip fitters
- Comes in a dark bronze finish for added durability and aesthetic appeal
- Built to withstand outdoor conditions for long-lasting performance
- Ideal for a variety of outdoor applications including parking lots, floodlights, and shoebox fixtures
- Ensures a stable and reliable fit, making it a dependable choice for high-demand lighting setups
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.