5 in. / 6 in. LED Recessed Downlight, 13W, 1040 Lumens, Selectable 5CCT, Dimmable, White, 4-
- Mfr # JH-DL13W-16S
- Zoro # G915874632
product price:Â
$
49.49
/pk of 4, $12.37/ea
Key Features
Light Technology
Integrated LED
Watts
13W
Lumens
1040
Dimmable
0V to 10V dimming
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-DL13W-16S
- Zoro #
- G915874632
- UPC #
- 653180149306
- Country of Origin
- China
- Item
- Can Light
- Light Technology
- Integrated LED
- Watts
- 13W
- Lumens
- 1040
- Dimmable
- 0V to 10V dimming
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL Listed
- Max. Fixture Wattage
- 13W
- Wattage Equivalency
- 65W
- Housing Color
- White
- Bulb Base Type
- Integrated LED
- Indoor/Outdoor Usage
- Indoor/Outdoor
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
Dimensions
- Length
- 7.32 in
- Width
- 5 in
- Height
- 3.23 in
Description
LED recessed light 5/6 in. downlight for ceiling lighting and recessed can light replacement Ultra slim LED recessed lighting for shallow ceiling and low clearance installations LED can light retrofit 13W replaces 75W recessed lighting for energy savings 1040 lumen LED recessed downlight for kitchen bathroom hallway ceiling lighting Selectable CCT LED recessed light 2700K, 3000K, 3500K, 4000K, 5000K for ceiling lighting options
- LED recessed light 5/6 in. downlight for ceiling lighting and recessed can light replacement
- Ultra slim LED recessed lighting for shallow ceiling and low clearance installations
- LED can light retrofit 13W replaces 75W recessed lighting for energy savings
- 1040 lumen LED recessed downlight for kitchen bathroom hallway ceiling lighting
- Selectable CCT LED recessed light 2700K, 3000K, 3500K, 4000K, 5000K for ceiling lighting options
- Dimmable LED recessed light 100% to 10% for adjustable ceiling lighting control
- Air tight wet rated recessed lighting for bathroom shower and outdoor soffit use
- LED downlight can light for indoor outdoor recessed lighting applications
- ETL listed LED recessed lighting fixture for safe ceiling lighting installation
- 50,000 hour LED recessed light reduces maintenance and replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.