50W Post Top Light, Selectable CCT 2700K 4000K 5000K, 120-277V, Outdoor Pole Light
- Mfr # JH-TLGWGL-52H
- Zoro # G315874652
Key Features
Specifications
Product Information
- MFR #
- JH-TLGWGL-52H
- Zoro #
- G315874652
- UPC #
- 653180149115
- Country of Origin
- China
Dimensions
- Length
- 15.75 in
- Height
- 20 in
- Width
- 6.3 in
Details
- Item
- Post Top Light
- Bulb Color Temp.
- 2700K/3000K/3500K/4000K/5000K
- Dimmable
- Yes
- Bulb Technology
- Integrated LED
- Lumens
- 5500
- Housing Material
- Aluminum
- Voltage
- 120V to 277V
- Housing Color
- Bronze
- Watts
- 50W
- Wattage Equivalency
- 150W
- Bulb Base Type
- Integrated LED
- Indoor/Outdoor Usage
- Outdoor
- Standards
- ETL Listed
- CCT Selectable
- 2700K/3000K/3500K/4000K/5000K
- Wattage Selectable
- 50W/40W/30W
- Max. Fixture Wattage
- 50W
- IP Rating
- IP65
- Color
- Black
- Body Material
- Aluminum
- Lumens Selectable
- 5,500/ 4,400/ 3,300
- Color Temperature
- 2700 K, 4000 K, 5000 K
Description
The J&H LED 50W post top light is designed to provide reliable and efficient outdoor illumination for pathway, area, and pole lighting applications. With selectable wattage options of 32W, 40W, and 50W, this fixture delivers flexible light output ranging from 3,520 to 5,500 lumens to suit different installation heights and coverage needs. Selectable color temperature options of 2700K, 4000K, and 5000K allow you to customize lighting from warm to daylight tones depending on the environment. The fixture supports 0-10V dimming for smooth brightness control and operates on 120-277V for compatibility with commercial and residential electrical systems. Built with a durable cast aluminum housing, it is IP65 rated for wet location use and performs reliably in outdoor conditions including rain and dust. Designed for easy installation, it fits standard 2-3/8 inch and 3 inch tenon mounts. Ideal for walkways, parking areas, courtyards, and perimeter lighting, this LED post top light provides long-lasting performance with a lifespan of up to 50,000 hours.
- Selectable wattage options of 32W, 40W, and 50W provide flexible light output for outdoor applications
- Delivers 3,520 to 5,500 lumens for pathway, area, and pole lighting
- Selectable color temperature options of 2700K, 4000K, and 5000K for warm, neutral, or daylight lighting
- LED post top light designed for outdoor pole lighting including walkways, parking areas, courtyards, and perimeter lighting
- Supports 0-10V dimming for smooth brightness control and energy savings
- Operates on 120-277V for commercial and residential electrical systems
- Durable cast aluminum housing built for long-term outdoor performance
- IP65 rated for wet location use and resistance to rain and dust
- Fits standard 2-3/8 in and 3 in tenon mounts for easy installation
- ETL listed with up to 50,000 hours of long-life LED performance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.