80W LED Post Top Area Light - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-APL80W-27R
- Zoro # G015874655
Key Features
Specifications
Product Information
- MFR #
- JH-APL80W-27R
- Zoro #
- G015874655
- UPC #
- 653180149658
- Country of Origin
- China
Dimensions
- Height
- 23.59 in
- Length
- 17.71 in
- Width
- 4.72 in
Details
- Item
- Post Top Light
- Bulb Base Type
- Integrated LED
- Voltage
- 120V to 277V
- Indoor/Outdoor Usage
- Outdoor
- Watts
- 80W
- Dimmable
- 0V to 10V dimming
- Bulb Technology
- Integrated LED
- Bulb Color Temp.
- 3000K/4000K/5000K
- Wattage Equivalency
- 250W
- Lumens
- 9600
- Housing Color
- Black
- Standards
- ETL Listed
- CCT Selectable
- 3000K/4000K/5000K
- Wattage Selectable
- 80W/70W/60W
- Fixture Housing Material
- Aluminum
- Max. Fixture Wattage
- 80W
- IP Rating
- IP65
- Lumens Selectable
- 9,600/ 8,400/ 7,200
- Body Material
- Aluminum
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Color
- Black
Description
Outdoor LED Post Light designed for commercial and residential applications including pathways, gardens, driveways, decks, and pool areas High Output LED Pole Light delivers up to 9600 lumens with selectable wattage options of 60W, 70W, or 80W for flexible performance Switchable Color Temperature Outdoor Post Lantern Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight settings Dark Sky Compliant LED Post Light reduces glare and eliminates unwanted sky glow while improving outdoor visibility and safety Weather Resistant Die Cast Post Top Area Light Construction rated for wet locations with IP65 protection for long lasting outdoor durability
- Outdoor LED Post Light designed for commercial and residential applications including pathways, gardens, driveways, decks, and pool areas
- High Output LED Pole Light delivers up to 9600 lumens with selectable wattage options of 60W, 70W, or 80W for flexible performance
- Switchable Color Temperature Outdoor Post Lantern Area Light offers 2700K Warm White, 4000K Bright White, and 5000K Daylight settings
- Dark Sky Compliant LED Post Light reduces glare and eliminates unwanted sky glow while improving outdoor visibility and safety
- Weather Resistant Die Cast Post Top Area Light Construction rated for wet locations with IP65 protection for long lasting outdoor durability
- Pole Mount Light fits standard 2 3/8 inch OD tenons and poles up to 3 inches in diameter for easy retrofit installation
- Commercial Grade Outdoor Area Light operates on 120 to 277 volts with 4kV surge protection for reliable performance
- Energy Efficient LED Pathway and Garden Light provides maintenance free operation for over 50000 hours
- ETL Listed Outdoor Post Lantern backed by a 5 year manufacturer warranty
- Ideal Landscape and Garden Lighting solution for walkways, yards, patios, and entryways, enhancing curb appeal and outdoor safety
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.