
600-Watt Equivalent Integrated LED Outdoor Security Light, 21000 Lumens
Mfr # JH-CP150W-27R
Zoro # G315874669
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Fixture Height
3.7 in
Housing Color
White
Bulb Base Type
Integrated LED
Fixture Length
16.6 in
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH-CP150W-27R
Zoro #
G315874669
UPC #
653180149030
Country of Origin
China
Dimensions
Fixture Height
3.7 in
Fixture Length
16.6 in
Fixture Width
6 in
Details
Housing Color
White
Bulb Base Type
Integrated LED
Dimmable
No
Watts
150W
Material
Aluminum
Color Temp.
5000K
Standards
ETL Listed
Bulb Technology
Integrated LED
Fixture Voltage
120-277V
Lumens
21000
Item
Canopy Light
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
600W
CCT Selectable
5000K
Light Appearance
5000K Daylight
Description
Canopy Light and Area Light
- High performance LEDs produce 21,000 Lumens
- 5000K color temperature
- Resists rust, corrosion, cracking, and electrical hazards from moisture
- Universal 120-277 Voltage
- Ideal mounting height 12 ft to 18 ft
- ETL listed
- Replaces a 600W MH/HPS fixture with up to 80% energy savings
- 100% maintenance-free for more than 70,000 hours of operation
- Ideal for gas stations, parking garages, underpasses, loading docks, warehouses, entryways, service station
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.