7W LED Indoor/Outdoor Wall Sconce - Adjustable CCT 27/40/50K
- Mfr # JH-DWP7W-27R
- Zoro # G115874623
Key Features
Specifications
Details
- MFR #
- JH-DWP7W-27R
- Zoro #
- G115874623
- UPC #
- 653180149405
- Country of Origin
- China
- Item
- Wall Light
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 7W
- Lumens
- 700
- Dimmable
- Yes
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Housing Material
- Aluminum
- Standards
- ETL Listed
- Fixture Housing Color
- Black
- Bulb Base Type
- Integrated LED
- Wattage Equivalency
- 40W
- CCT Selectable
- 3000K/4000K/5000K
- Light Appearance
- 5000K Daylight
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Body Material
- Aluminum
- Max. Fixture Wattage
- 7W
Dimensions
- Width
- 7 in
- Height
- 6 in
- Length
- 13 in
Description
LED Wall Sconce designed for outdoor and indoor use including entryways, patios, breezeways, hallways, garages, and apartment corridors Weather-Resistant LED Wall Light constructed with durable materials for long-lasting performance in wet and harsh environments Switchable Color Temperature Wall Sconce offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to customize lighting for any space High Output LED Wall Fixture delivers bright illumination while maintaining energy-efficient operation for over 50,000 hours ETL Listed Wall Sconce for Wet Locations with IP65 rating ensures safety and reliability in all outdoor conditions
- LED Wall Sconce designed for outdoor and indoor use including entryways, patios, breezeways, hallways, garages, and apartment corridors
- Weather-Resistant LED Wall Light constructed with durable materials for long-lasting performance in wet and harsh environments
- Switchable Color Temperature Wall Sconce offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to customize lighting for any space
- High Output LED Wall Fixture delivers bright illumination while maintaining energy-efficient operation for over 50,000 hours
- ETL Listed Wall Sconce for Wet Locations with IP65 rating ensures safety and reliability in all outdoor conditions
- Wall-Mount LED Sconce fits standard junction boxes for quick and easy installation in residential and commercial settings
- 4kV Surge Protection protects the LED Wall Light from electrical spikes for enhanced safety and longevity
- Low-Maintenance Outdoor Wall Light provides energy savings and eliminates bulb replacement for up to 23 years at 6 hours per day
- Modern LED Wall Lantern complements patios, walkways, entryways, garages, and apartment hallways with stylish exterior design
- Rust and Corrosion Resistant Wall Sconce designed for all weather conditions, UV exposure, and outdoor durability
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.