
IP68 Waterproof Wire Connector, Outdoor Electrical Cable Splice, 300VAC
Mfr # JH-TWC9-82F
Zoro # G915874663
product price: $13.19
/eaKey Features
Maximum Voltage
120/277 V
Current
16 A
Voltage
450-Volt
Standards
ETL Listed
Overall Length
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JH-TWC9-82F
Zoro #
G915874663
UPC #
653180149108
Country of Origin
China
Dimensions
Overall Length
3 in
Width
1 in
Height
1 in
Details
Item
Waterproof Wire Connector
Maximum Voltage
120/277 V
Current
16 A
Voltage
450-Volt
Standards
ETL Listed
Color
Black
Max. Voltage
120-277V
Indoor/Outdoor Usage
Outdoor
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Connecting Capacity
0.5 ~ 1.5mm²
Light Technology
Integrated LED
Bulb Base Type
Integrated LED
IP Rating
IP68
Number of Cores
2 pins / 3 pins / 4 pins
Operating Current
16A
Description
- The connector is made of ABS and PVC material
- Rated Connecting Capacity: 0.5 ~ 1.5mm2
- Operating current: 16A
- Supply voltage range: 450VAC
- ETL listed and IP68 rated
- Number of cores:2 pins / 3 pins / 4 pins
- Interface type: AC/DC
- Maximum depth 4M
- Suitable for fast connection to the outdoor lighting, external wiring, safe DIY tool and can be used to repair and extend power cables
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.