Shop JIALLO

WE-THFY01 Free-Standing Toilet Brush & Paper Holder Set; Silver

  • Mfr # WE-THFY01

  • Zoro # G404045635


product price:  $50.85
/ea

Key Features

Brush Type
Toilet Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE-THFY01
Zoro #
G404045635
UPC #
609311376738
Country of Origin
China

Details

Brush Type
Toilet Brush

Description

Toilet brush and paper holder set includes a long-handled brush for cleaning and a cup to hide brush when not in use. Modern toilet brush set equipped with a modernized head replacement system. The system - provides upright standing of the brush in the holder - no dripping from the brush while in use - optimal cleaning results due to the robust bristles - provides optimal stability due to the weight and shape. Quadrant base, closed toilet brush holder and slim bathroom tissue holder make the style toilet brush set elegant and beautifully shaped. The style toilet brush set includes a bathroom tissue holder, toilet brush holder from stainless steel with a removable plastic insert and a high-quality toilet brush with a stainless steel handle and a white brush head. Rubber feet on the bottom side of the toilet brush set create stability. The style towel holder complements this toilet brush set. Chrome-plated metal, brush holder is made from stainless steel with a sable, chrome-plated metal base. The style collection includes elegant and beautifully shaped chrome-plated, sturdy metal rods. Rubber feet on the bottom side of the heavy metal bases create stability. Optimal for humid bathrooms. Each product is tested for stability, resilience and durability. The style collection includes a standing towel holder and toilet brush set.

Features
  • Space saving and provides a modern, stylish look
  • Stainless Steel Metal Toilet Bowl Cleaner, Toilet paper Roll Dispenser. It can provide long service for you
  • Jiallo toilet brush set has a reliable mechanical design to combine toilet paper holders together with toilet brush holders on one suit
Specifications
  • Color: Silver
  • Size: Standard
  • Dimension: 7.5" x 8" x 28"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.