Shop VEVOR
See all product information
Create Account
Aluminum Dock Ladder Boat Dock Ladder Removable 3 Steps with 500lbs Load
- Mfr # ZT-C03
- Zoro # G023372471
product price:Â
$
78.89
/ea
Key Features
Product Type
VEVOR Removable 3 Steps Dock Ladder
Load Capacity per Step
500 lbs
Width
15.95 in
Material
Aluminum Alloy
Height
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-C03
- Zoro #
- G023372471
- UPC #
- 840281575411
- Country of Origin
- China
Dimensions
- Width
- 15.95 in
- Height
- 3.75 in
- Length
- 35.63 in
Details
- Product Type
- VEVOR Removable 3 Steps Dock Ladder
- Load Capacity per Step
- 500 lbs
- Item
- Dock Ladders
- Material
- Aluminum Alloy
- Rung/Step Spacing
- 12 in (300 mm)
Description
VEVOR Dock Ladder, Removable 3 Steps, 500 lbs Load Capacity, Aluminum Alloy Pontoon Boat Ladder with 3.1'' Wide Step & Nonslip Rubber Mat, Easy to Install for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.