Aluminum Dock Ladder Boat Dock Ladder Removable 4 Steps with 350lbs Load
- Mfr # XT-C04
- Zoro # G923371727
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Width
16.93 in
Height
3.15 in
Length
64.97 in
Product Type
VEVOR Removable 4 Steps Dock Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT-C04
- Zoro #
- G923371727
- UPC #
- 840281575497
- Country of Origin
- China
Dimensions
- Width
- 16.93 in
- Height
- 3.15 in
- Length
- 64.97 in
Details
- Material
- Aluminum Alloy
- Item
- Dock Ladders
- Product Type
- VEVOR Removable 4 Steps Dock Ladder
- Load Capacity per Step
- 350 lbs
- Rung/Step Spacing
- 12 in (300 mm)
Description
VEVOR Dock Ladder, Removable 4 Steps, 350 lbs Load Capacity, Aluminum Alloy Pontoon Boat Ladder with 4'' Wide Step & Nonslip Mat, Easy to Install for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.