MAILER, JIF, PD, SS, 10.5X16, NT, 100PK
- Mfr # 86708
- Zoro # G223365365
product price:Â
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns
Key Features
Features
Recyclable, Foldable, Heavy Duty, Rugged
Seam
Side Seam
Type
Padded
Length
16 in
Industry Number
#5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86708
- Zoro #
- G223365365
- UPC #
- 40036867086
- Country of Origin
- United States
- Features
- Recyclable, Foldable, Heavy Duty, Rugged
- Seam
- Side Seam
- Type
- Padded
- Industry Number
- #5
- Material
- Fiber, Kraft
- Closure Type
- Self-sealing
- Color
- Gold
- Item
- Mailer
Dimensions
- Length
- 16 in
- Width
- 10 1/2 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.