MAILER, PAD, JIFFY, SS, 8.5X12, 25PK
- Mfr # 64775
- Zoro # G623363985
product price:Â
$
29.49
/pk of 25, $1.18/ea
Key Features
Material
Kraft
Industry Number
#2
Color
Satin Gold, Natural Kraft
Features
Padded, Heavy Duty, Printable, Recyclable, Rugged, Strong
Closure Type
Self-sealing Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64775
- Zoro #
- G623363985
- UPC #
- 40036647756
- Country of Origin
- United States
- Material
- Kraft
- Item
- Mailer
- Industry Number
- #2
- Color
- Satin Gold, Natural Kraft
- Features
- Padded, Heavy Duty, Printable, Recyclable, Rugged, Strong
- Closure Type
- Self-sealing Flap
- Closure Side
- Open Top
Dimensions
- Length
- 12 in
- Width
- 8 1/2 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.