MAILER, RIGI BAG, 10.5X14, NAT, 150PK
- Mfr # 89314
- Zoro # G823364812
product price:Â
$
143.99
/pk of 150, $0.96/ea
Free Shipping & Returns
Key Features
Industry Number
#5
Type
Shipping
Color
Natural Kraft
Width
10 1/2 in
Seam
Side Seam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89314
- Zoro #
- G823364812
- UPC #
- 40036893146
- Country of Origin
- United States
- Industry Number
- #5
- Type
- Shipping
- Color
- Natural Kraft
- Item
- Mailer
- Seam
- Side Seam
- Material
- Fiberboard, Kraft
- Features
- Recyclable, Bend Resistant, Laminated, Heavy Duty
- Closure Type
- Self-sealing
Dimensions
- Width
- 10 1/2 in
- Length
- 14 in
Description
Extra-rigid, Kraft-laminated fiberboard, Resists bending & folding; protects edges & corners, Curbside recyclable & made with 100% recycled paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.