MAILER, JIF, PAD, SS, 9.5X14.5, 100PK
- Mfr # 67320
- Zoro # G023365282
product price:Â
$
82.49
/pk of 100, $0.82/ea
Key Features
Industry Number
#4
Material
Kraft, Fiber
Closure Type
Self-sealing
Features
Rugged, Foldable, Recyclable, Heavy Duty
Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67320
- Zoro #
- G023365282
- UPC #
- 40036673205
- Country of Origin
- United States
- Industry Number
- #4
- Material
- Kraft, Fiber
- Closure Type
- Self-sealing
- Features
- Rugged, Foldable, Recyclable, Heavy Duty
- Seam
- Side Seam
- Item
- Mailer
- Color
- Natural
- Type
- Padded
Dimensions
- Width
- 9 1/2 in
- Length
- 14-1/2 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.