MAILER, RIGI BAG, 12.5X15, NAT, 100PK
- Mfr # 89355
- Zoro # G223365389
product price:Â
$
148.99
/pk of 100, $1.49/ea
Free Shipping & Returns
Key Features
Width
12 1/2 in
Color
Natural Kraft
Industry Number
#6
Features
Bend Resistant, Recyclable, Heavy Duty, Laminated
Closure Type
Self-sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89355
- Zoro #
- G223365389
- UPC #
- 40036893559
- Country of Origin
- United States
- Color
- Natural Kraft
- Industry Number
- #6
- Features
- Bend Resistant, Recyclable, Heavy Duty, Laminated
- Closure Type
- Self-sealing
- Type
- Shipping
- Seam
- Side Seam
- Material
- Kraft, Fiberboard
- Item
- Mailer
Dimensions
- Width
- 12 1/2 in
- Length
- 15 in
Description
Extra-rigid, Kraft-laminated fiberboard, Resists bending & folding; protects edges & corners, Curbside recyclable & made with 100% recycled paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.