Shop JIFFY MAILER
See all product information
Create Account
MAILER, PAD, JIFFY, SS, 6X10, NT, 250PK
- Mfr # 66996
- Zoro # G023365244
product price:Â
$
115.99
/pk of 250, $0.46/ea
Free Shipping & Returns
Key Features
Material
Kraft, Fiber
Color
Natural
Length
10 in
Seam
Side Seam
Industry Number
#0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66996
- Zoro #
- G023365244
- UPC #
- 40036669963
- Country of Origin
- United States
- Material
- Kraft, Fiber
- Color
- Natural
- Seam
- Side Seam
- Industry Number
- #0
- Features
- Heavy Duty, Foldable, Rugged, Recyclable
- Type
- Padded
- Item
- Mailer
- Closure Type
- Self-sealing
Dimensions
- Length
- 10 in
- Width
- 6 in
Description
Heavy-duty, natural Kraft with inner padding, Curbside recyclable & made with 100% recycled paper, Puncture/tear-resistant; self-sealing closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.