
G-Series Life Ring with Web Straps - 24in, White
Mfr # GW-24
Zoro # G615918599
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Depth
26 in
Color
White
Length
26 in
Material
Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GW-24
Zoro #
G615918599
UPC #
53154898245
Country of Origin
United States
Dimensions
Depth
26 in
Length
26 in
Details
Color
White
Material
Foam
Description
Jim-Buoy's G-Series Life Rings feature webbing straps and a solid closed-cell foam construction that is soft and resilient to the touch. They are unaffected by weather and temperature extremes. A double sunlight inhibitor protects the life ring. Rope color may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.