Shop JIMS USA
See all product information
Create Account
Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 6-3/4 in L
- Mfr # JIM2030
- Zoro # G402123595
product price:Â
$
14.99
/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
6-3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JIM2030
- Zoro #
- G402123595
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Item
- Hex Head Cap Screw