This item is Discontinued.

No Product Image Available

Box, 36" x 5" x 24", F.O.L. (Discontinued)

  • Mfr # BS360524FOL
  • Zoro # G2406089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS360524FOL
Zoro #
G2406089
UPC #
700358222016
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,36" x 5" x 24",F.O.L.

Description

Box,36 In. x 5 In. x 24 In.,F.O.L.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.